Beli distributor pressure gauge wika indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp739.900

    CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
  2. CEJN Pressure Gauge DS63 (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp599.900

    CEJN Pressure Gauge DS63 (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
  3. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  4. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  5. TECHCROFT Alat Pengukur Tekanan GSB63
    52%
    Mulai

    Rp249.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  6. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  7. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  8. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  9. NAGANO Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp379.900

    NAGANO Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)
    atribut:
    • Type: Small pressure gauge
    • Shape: Flush type D frame
    • Case Shape: With connection at the back
    • Joint Size: R1/4(PT)
    • Weight (g): 95
    • Measurement Fluid: Air or liquid(however, no corrosion)
    • Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
    • Materias (Bourdon Tube): C6872T
    • Materials (share): C3604BD
    • Exterior: SUS304 material
    • Scale Angle: 270 degree
    • Precision: +/-3.0%F.S.
    • Measurement Range (MPa): 0 - 1.0
    • Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
    • Outer Diameter d (mm): 50
  10. SCHUH Pressure Gauge SX500
    Mulai

    Rp3.299.900

    SCHUH Pressure Gauge SX500
    Deskripsi:
    SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.
    atribut:
    • Dial Size: 100mm(4inch)
    • Conn Size: 1/2inch NPT Lower Back
    • Material: All Stainless Steel
    • Range: 0-1000bar/15000Psi
  11. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.799.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  12. TECHCROFT Digital Pressure Gauge GPD-800
    Mulai

    Rp14.999.900

    TECHCROFT Digital Pressure Gauge GPD-800
    atribut:
    • Dial Size: 100mm (4inch)
    • Battery Operated: 2xAAA (3V)
    • LCD Display: 4 Digit
    • Media Application: Liquids, gases, air
    • Overpressure: Up to 150%
  13. TECHCROFT Pressure Gauge GSB100
    Mulai

    Rp379.900

    TECHCROFT Pressure Gauge GSB100
    Deskripsi:
    Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)
    atribut:
    • Dial size (mm): 100
Daftar Harga distributor pressure gauge wika indonesia Terbaru November 2026
CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp739.900
CEJN Pressure Gauge DS63 (Manometer / Alat Ukur Tekanan)Rp599.900
TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp59.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp249.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900
TECHCROFT Pressure Gauge GSS63Rp659.900
NAGANO Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)Rp379.900
TRUSCO Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp99.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)